CAD
Shop BURNDY

One-Hole Compression Lug, 2 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Brown

  • Mfr # YA2CL6BOX
  • Zoro # G4661562
CAD Available

product price: 
$
7.99
/ea

Key Features

CAD Drawing
For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA2CL6BOX
Zoro #
G4661562
UPC #
781810555460
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
0.73 in
Width
0.73"
Length
2.32"
Cable Size
2 AWG
Barrel Length
Short
Overall Length
2.3 in
Overall Width
0.73 in
Length (Straight Wireway)
2.32 in
Tongue Thickness
0.09 in
Hole Size
0.53 in
Barrel Outside Diameter
0.42 in
Tongue Length
1.08 in
For Stranded Copper Wire Size - Minimum
2 AWG
For Stranded Copper Wire Size - Maximum
2 AWG
Strip Length
15/16 in
Dimension - B Length inch
0.88 in
Dimension - Hole Size fraction
1 to 2
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Hole Size mm
13 mm
Conductor - Copper Str Navy Size
60 (37) Navy
Dimension - L Length Overall mm
58 mm
Dimension - Bolt Size inch
0.5
Dimension - Pad Width inch
0.73 in
Conductor - Copper Str Navy Size Range
60 (37) Navy
Dimension - Strip Length inch
15/16
Conductor - Copper Str Size Range
2 AWG
Dimension - N inch
0.53 in
Dimension - Outside Diameter inch
0.42 in
Dimension - Length Overall inch
2.30 in
Dimension - Hole Size inch
0.53 in
Conductor - Copper Str Size
2 AWG
Dimension - Stud Size inch
1 to 2
Dimension - Bolt Size fraction
1 to 2
Dimension - Z inch
0.55 in
Conductor Size
2 AWG
Dimension - Stud Size fraction
1 to 2
Dimension - D inch
1.08 in
Wire Rope Length
2.3 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
10
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Standard Barrel
Tongue Style
Standard
Plate Material
Electro Tin
Peep Hole
Yes
Hole Center to End
0.53 in
Application
For Code Conductor
Maximum Voltage
35 kV
Barrel Style
Chamfered, Skived
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
For Wire Type
Stranded
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Termination Style
Crimp
Contact Finish
Tin
Trade Name
HYLUGâ„¢
Voltage - Maximum
35000
Industry Standard(s)
UL 486A-486B
Plating Type
Tin - Electro Plated
Conductor - Material
Copper
Feature - Barrel Type
Standard
Temperature Rating
194
Feature - Barrel Style
ChamferedSkived
Die Index
10
Rating - KVA
35 kV
Plated
Y
Finish Type
Tin-Plated
Certification - CSA Approved
Yes
Physical Attribute - Tongue Angle
Straight
Type
Standard Barrel, Tin Plated
Physical Attribute - Number of Holes
1
Conductor Type
CODE
Rating - Minimum Voltage
600
UL Listed
Yes
Physical Attribute - Tongue Type
Standard
Voltage Rating
35 kV
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.73 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.