ASI UK2.5B Feed Through TB, DIN Rail Screw TB, 6.2mm Wide, UL Ratings 30-12 AWG, 20 Amp, 600 Volt, 25PK
- Mfr # ASIUK2.5B
- Zoro # G015679137
Key Features
Specifications
Product Information
- MFR #
- ASIUK2.5B
- Zoro #
- G015679137
- UPC #
- 813101020187
- Country of Origin
- China
Dimensions
- Overall Width
- 0.2 in
- Overall Length
- 3 in
Details
- Item
- Terminal Block
- Mounting Type
- DIN
- Housing Color
- Gray
Description
ASI UK2.5B is a DIN rail terminal block that is UL rated 20 Amps at 600 Volts,with a 30 to 12 AWG wire range and is a 6.2 mm wide feed through terminal block. This IEC terminal block has a universal mounting foot for mounting on the standard 35mm DIN rail and on other DIN rail types. The metal clamping bodies in the ASIUK2.5B feed through terminal block are made of a copper alloy that is nickel plated and the screws are tin-plated to provide for ideal protection in any type of environment. The ASI UK2.5B 2 wire DIN terminal block has a universal mounting foot provides that for use in older systems and those today which are using the industry standard 7.5 mm by 35 mm DIN rail. The housing of the ASIUK2.5B is gray,UL94V0 polyamide.
- 20 Amp
- 6.2mm Width
- Accepts 30-12 AWG
- Din Rail Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.