One-Hole Compression Lug, 4 AWG Max, 1/2 in Stud, Long Barrel, Copper, Gray

  • Mfr # YA4CN

  • Zoro # G4658114


product price:  $10.45
/ea

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA4CN
Zoro #
G4658114
UPC #
781810555552
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.83 in
Width
0.83"
Barrel Length
Long
Cable Size
4 AWG
Length
2.69"
Overall Width
0.83 in
Overall Length
2.69 in
Length (Straight Wireway)
2.7 in
Hole Size
0.56 in
Tongue Length
1.27 in
For Stranded Copper Wire Size - Minimum
4 AWG
For Stranded Copper Wire Size - Maximum
4 AWG
Strip Length
1 3/16 in
Barrel Outside Diameter
0.34 in
Tongue Thickness
0.12 in
Conductor - Copper Str Navy Size
40 (19) Navy
Dimension - D inch
1.27 in
Dimension - Hole Size inch
0.56 in
Dimension - Strip Length inch
42372
Dimension - N inch
0.63 in
Dimension - Thread Size
1 to 2
Dimension - Stud Size inch
1 to 2
Dimension - B Length inch
1.12 in
Conductor - Copper Str Size
4 AWG
Dimension - Outside Diameter inch
0.34 in
Dimension - Z inch
0.64 in
Dimension - Bolt Size fraction
1 to 2
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Hole Size mm
14 mm
Conductor - Copper Str Navy Size Range
40 (19) Navy
Dimension - B Length fraction
1-1/8 in
Dimension - Length Overall inch
2.69 in
Dimension - Pad Width inch
0.83 in
Dimension - L Length Overall mm
68 mm
Conductor - Copper Str Size Range
4 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
346, 8
Color Code
Gray
Standards
CSA Certified, UL 486A-486B, UL Listed
Plate Material
Electro Tin
Peep Hole
No
Tongue Style
Standard
Hole Center to End
0.63 in
Connector Type
Long Barrel
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
Contact Finish
Tin
Termination Style
Crimp
For Wire Type
Stranded
RoHS Compliant
Yes
Special Features
Non-Insulated Construction
Barrel Style
Chamfered
Maximum Voltage
35 kV AC
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Number of Holes
1
Die Index
8;346
Conductor - Material
Copper
Voltage - Maximum
35000
Trade Name
HYLUGâ„¢
Certification - CSA Approved
Yes
Type
Long Barrel, Tin Plated
Plated
Y
Industry Standard(s)
UL 486A-486B
Voltage Rating
35 kV
Physical Attribute - Tongue Type
Long
Feature - Barrel Type
Long
Plating Type
Tin Plating
Rating - KVA
35 kV
Feature - Barrel Style
Chamfered
Rating - Minimum Voltage
600
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.