One-Hole Compression Lug, 8 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Red

  • Mfr # YA8CL1BOX

  • Zoro # G4695862

CAD Available

product price:  $3.15
/ea

Key Features

CAD Drawing
For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA8CL1BOX
Zoro #
G4695862
UPC #
781810555354
Country of Origin
United States

Dimensions

For Wire Size
8 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.44 in
Length
1.26"
Cable Size
8 AWG
Width
0.44"
Barrel Length
Short
Overall Length
1.26 in
Overall Width
0.44 in
Length (Straight Wireway)
1.28 in
For Stranded Copper Wire Size - Minimum
8 AWG
Hole Size
0.27 in
For Stranded Copper Wire Size - Maximum
8 AWG
Tongue Thickness
0.08 in
Tongue Length
0.58 in
Barrel Outside Diameter
0.27 in
Strip Length
7/16 in
Conductor - Copper Flex I Size
"8 AWG"
Dimension - D inch
0.58 in
Conductor Size
8 AWG
Dimension - N inch
0.25 in
Conductor - Copper Str Navy Size
23 (7) Navy
Dimension - Bolt Size inch
0.25
Conductor - Copper Str Size
8 AWG
Dimension - Z inch
0.33 in
Conductor - Copper Flex K Size
"8 AWG"
Conductor - Copper Str Navy Size Range
23 (7) Navy
Dimension - Strip Length inch
45123
Dimension - B Length inch
0.44 in
Dimension - Pad Width inch
0.44 in
Dimension - Stud Size fraction
44930
Conductor - Copper Solid Size
6 AWG
Dimension - Hole Size inch
0.27 in
Dimension - Hole Size fraction
2023-01-04
Dimension - L Length Overall mm
32 mm
Conductor - Copper Flex H Size
"8 AWG"
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Stud Size inch
44930
Conductor - Copper Flex M Size
"8 AWG"
Conductor - Copper Str Size Range
8 AWG
Conductor - Copper DLO Size
8 AWG
Dimension - Bolt Size fraction
2023-01-04
Conductor - Copper Str Compact Size
"8 AWG"
Conductor - Copper Solid Size Range
6 AWG
Conductor - Copper Flex G Size
"8 AWG"
Dimension - Length Overall inch
1.26 in
Dimension - Outside Diameter inch
0.27 in
Dimension - Hole Size mm
7 mm

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
49
Color Code
Red
Standards
CSA Certified, UL 486A-486B, UL Listed
Plate Material
Electro Tin
Connector Type
Standard Barrel
Peep Hole
Yes
Hole Center to End
0.25 in
Tongue Style
Standard
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV AC
Contact Finish
Tin
RoHS Compliant
Yes
Barrel Style
Chamfered
For Wire Type
Solid, Stranded
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Termination Style
Crimp
Rating - Minimum Voltage
600
UL Listed
Yes
Plated
Y
Conductor Type
CODE/FLEX
Die Index
49
Conductor - Material
Copper
Physical Attribute - Number of Holes
1
Feature - Barrel Style
Chamfered
Finish Type
Tin-Plated
Plating Type
Tin - Electro Plated
Voltage - Maximum
35000
Feature - Barrel Type
Standard
Rating - KVA
35 kV
Certification - CSA Approved
Yes
Temperature Rating
194
Type
Standard Barrel, Tin Plated
Industry Standard(s)
UL 486A-486B
Voltage Rating
35 kV
Physical Attribute - Tongue Type
Standard
Physical Attribute - Tongue Angle
Straight
Trade Name
HYLUGâ„¢
Number of Holes
1
CAD Available
Yes

Description

Compression Lug, Barrel Size Standard, Color Code Red, Die Code 49, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.