Zoro Homepage

Open Barrel Splice, Copper, 35 kV

  • Mfr # YSM6CP

  • Zoro # G022378658


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YSM6CP
Zoro #
G022378658
UPC #
-
Country of Origin
United States

Description

Open Barrel Splice, Barrel Finish Tin Plated, Color Code None, Die Code Not Applicable, For Conductor Material Copper, For Wire Type Solid, Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 14 AWG, Maximum Wire Size 12 AWG, Number of Crimps 1, Overall Length 0.44 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, Seam Style Seamless, Standards RoHS, UL 486, Barrel Outside Diameter 0.31 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.