Zoro Homepage

Open Barrel Splice, White, Copper, 35 kV

  • Mfr # YS3C

  • Zoro # G716557765


product price: $16.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YS3C
Zoro #
G716557765
UPC #
781810507100
Country of Origin
United States

Details

Item
Compression Terminal

Description

Open Barrel Splice, Barrel Size Long, Color Code White, Die Code 9, Tongue Angle Straight, Tongue Width Not Applicable, For Conductor Material Copper, For Stud Size Not Applicable, For Stranded Copper Wire Size - Minimum 3 AWG, For Stranded Copper Wire Size - Maximum 3 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.