Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Adaptor, 1/0 Awg Al Mech

  • Mfr # KAP1/0

  • Zoro # G816557771


product price: $41.79
/ea
Sold in multiples of 30 for $1,253.70

Key Features

Body Material
Aluminum
For Maximum Wire Size
1/0 AWG
Connector Type
Center Formed Adapter
Maximum Voltage
600 V
For Minimum Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAP1/0
Zoro #
G816557771
UPC #
621945493322
Country of Origin
United States

Dimensions

For Maximum Wire Size
1/0 AWG
For Minimum Wire Size
6 AWG

Details

Item
1/0 AWG AL MECH PIN ADAPTOR
Body Material
Aluminum
Connector Type
Center Formed Adapter
Maximum Voltage
600 V
Standards
UL486A-486B

Description

Pin Adaptor,1/0 Awg Al Mech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.