Zoro Homepage

Pin Adaptor, 250 Kcmil Al Mech

  • Mfr # KAP250R

  • Zoro # G816557634


product price: $66.39
/ea
Sold in multiples of 25 for $1,659.75

Key Features

For Maximum Wire Size
250 kcmil
Maximum Voltage
600 V
Connector Type
Center Formed Adapter
Body Material
Aluminum
Standards
UL486A-486B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAP250R
Zoro #
G816557634
UPC #
621945554122
Country of Origin
United States

Dimensions

For Maximum Wire Size
250 kcmil

Details

Item
250 kcmil AL MECH PIN ADAPTOR
Maximum Voltage
600 V
Connector Type
Center Formed Adapter
Body Material
Aluminum
Standards
UL486A-486B

Description

Pin Adaptor,250 Kcmil Al Mech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.