Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Adaptor, 350 Kcmil Al Mech

  • Mfr # KAP350R

  • Zoro # G716557659


product price: $76.39
/ea
Sold in multiples of 25 for $1,909.75
Free Shipping & Returns

Key Features

Connector Type
Center Formed Adapter
For Maximum Wire Size
350 kcmil
Body Material
Aluminum
Maximum Voltage
600 V
Standards
UL486A-486B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAP350R
Zoro #
G716557659
UPC #
621945554139
Country of Origin
United States

Dimensions

For Maximum Wire Size
350 kcmil

Details

Item
350 kcmil AL MECH PIN ADAPTOR
Connector Type
Center Formed Adapter
Body Material
Aluminum
Maximum Voltage
600 V
Standards
UL486A-486B

Description

Pin Adaptor,350 Kcmil Al Mech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.