Pin Adaptor, 750 Kcmil Al Mech
Mfr # KAP750
Zoro # G716557673
product price: $104.99
/eaSold in multiples of 20 for $2,099.80
Free Shipping & Returns
Key Features
Body Material
Aluminum
For Conductor Material
copper an aluminum
For Maximum Wire Size
750 kcmil
Maximum Voltage
600 V
Connector Type
Center Formed Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAP750
Zoro #
G716557673
UPC #
621945493346
Country of Origin
United States
Dimensions
For Maximum Wire Size
750 kcmil
Details
Item
750 KCMIL AL MECH PIN ADAPTOR
Body Material
Aluminum
For Conductor Material
copper an aluminum
Maximum Voltage
600 V
Connector Type
Center Formed Adapter
Standards
UL486A-486B
Description
Pin Adaptor,750 Kcmil Al Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.