Zoro Homepage

Pipe Ground Clamp, 10AWG, 2.25In, PK5

  • Mfr # C5

  • Zoro # G4653923


product price: $24.19
/pk 5, $4.84/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
10 to 2 AWG
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5
Zoro #
G4653923
UPC #
781810142295
Country of Origin
India

Dimensions

Wire Size - Grounding
10 to 2 AWG
Conductor Size
2 AWG to 10 AWG
Rod Dia.
1/2" to 1" Pipe
Grounding Wire Size
10 to 2 AWG SOL, 10 to 2 AWG STR
Overall Width
9/16 in
For Maximum Ground Conductor Wire Size
2 AWG STR
Overall Height
1 9/16 in
For Minimum Pipe Size
1/2 in
Overall Length
2 1/4 in
For Minimum Ground Conductor Wire Size
10 AWG SOL
For Maximum Pipe Size
1 in
Dimension - Length Overall inch
2.25 in
Conductor - Copper Solid Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Dimension - Width inch
0.56 in
Conductor - Pipe EMT Size Range
1/2 in-1 in
Dimension - Width mm
14 mm
Dimension - Hole Size mm
8 mm
Conductor - Copper Solid Size Range
10 AWG-2 AWG
Dimension - L Length Overall mm
57 mm
Dimension - Pad Width inch
0.50 in
Conductor - Pipe EMT Size
1/2 in;3/4 in;1 in
Dimension - Hole Size inch
0.31 in
Dimension - Height inch
1.56 in
Conductor - Copper Str Size Range
10 AWG-2 AWG
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG

Description

Grounding Connector, Grounding Wire Size 10 to 2 AWG SOL, 10 to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Junior Connector, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Water Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.