Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ground Clamp, 1/0AWG, 5.63In

  • Mfr # GAR2029

  • Zoro # G4696876


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
2/0 AWG to 250 kcmil
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR2029
Zoro #
G4696876
UPC #
781810236604
Country of Origin
United States

Dimensions

Wire Size - Grounding
2/0 AWG to 250 kcmil
Conductor Size
250 kcmil to 2/0
Rod Dia.
3" to 3-1/2" Rod, 3" Pipe
Grounding Wire Size
1/0 AWG to 250 kcmil STR, 2/0 AWG to 250 kcmil SOL
For Maximum Ground Conductor Wire Size
250 kcmil
Overall Height
5 5/8 in
Overall Width
4 13/16 in
For Minimum Pipe Size
3 in
For Maximum Pipe Size
3 in
For Minimum Ground Conductor Wire Size
2/0 AWG SOL
For Rod Dia.
3 in to 3 1/2 in
Overall Length
1 13/16 in
Conductor - Copper Str Size
1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Dimension - Length Overall inch
1.81 in
Conductor - Rod Size Range
3 in-3 1/2 in
Dimension - Width mm
122 mm
Dimension - Width inch
4.81 in
Dimension - Width fraction
4-3/4 in
Dimension - L Length Overall mm
46 mm
Conductor - Copper Tube Std Size Range
3 IPS IPS
Dimension - B Length inch
3.50 in
Conductor - Copper Solid Size Range
2/0 AWG-250 Kcmil
Conductor - Rod Size
3 - 3.5 in
Conductor - Copper Tube Std Size
3 IPS IPS
Conductor - Pipe or Round Tube Size
3 in
Dimension - Outside Diameter inch
3.50 in
Dimension - Height inch
5.63 in
Dimension - Height fraction
5-5/8 in
Conductor - Copper Solid Size
2/0 AWG;3/0 AWG;4/0 AWG
Conductor - Copper Str Size Range
1/0 -250 kcmil

Details

Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Standards
UL Listed Direct Burial, UL467
Grounding Wires Connected To
3 in Pipe, 3 in to 3 1/2 in Rod
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
Description/Special Features
Direct Burial
For Use With
Copper Conductors, Ground Rods, Pipes, Rebar
Torque
240 in-lb
Accessory Type
Grounding Connector
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
Plated
N
Plating Type
Bright Dipped
Installation Torque Recommended in-lb
240 LBS/in
Industry Standard(s)
UL467
Certification - UL Listed Direct Burial
Yes
UL Listed
Yes
Standards - Industry Standards Met
UL467
Conductor Type
CU C Solid-SizeCU C Str-SizeCU Tube Std-SizeRod-Size
U Bolt Type
267
Material - Hardware
DURIUMâ„¢ Silicon Bronze

Description

Grounding Connector, Grounding Wire Size 1/0 AWG to 250 kcmil STR, 2/0 AWG to 250 kcmil SOL, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 3 in Pipe, 3 in to 3 1/2 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.