Zoro Homepage

Pipe Ground Clamp, 6AWG, 6.31In

  • Mfr # GC22A

  • Zoro # G4685012


product price: $46.79
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
6 AWG to 250 kcmil
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC22A
Zoro #
G4685012
UPC #
781810240021
Country of Origin
United States

Dimensions

Wire Size - Grounding
6 AWG to 250 kcmil
Rod Dia.
2-1/2" to 4" Pipe
Conductor Size
250 kcmil to 6 AWG
Grounding Wire Size
6 AWG to 250 kcmil STR, 6 to 4/0 AWG SOL
For Maximum Ground Conductor Wire Size
250 kcmil
For Maximum Pipe Size
4 in
Overall Length
6 5/16 in
Overall Width
1 in
For Minimum Pipe Size
2 1/2 in
For Minimum Ground Conductor Wire Size
6 AWG
Dimension - Pad Width inch
1.00 in
Dimension - Hole Size mm
16 mm
Conductor - Copper Str Size Range
6 AWG-250 kcmil
Conductor - Copper Solid Size
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Hex Size
2023-05-16
Dimension - Width fraction
1 in
Dimension - Length Overall inch
6.31 in
Dimension - Hole Size inch
0.62 in
Conductor - AL Str Size
6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Conductor - Copper Solid Size Range
6 AWG-4/0 AWG
Dimension - Width inch
1.00 in
Conductor - Copper Str Size
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Dimension - L Length Overall mm
160 mm
Conductor - AL Str Size Range
6 AWG-250 kcmil
Dimension - Width mm
25 mm

Description

Grounding Connector, Grounding Wire Size 6 AWG to 250 kcmil STR, 6 to 4/0 AWG SOL, Material Aluminum, Number of Wires - Grounding 1, Description/Special Features Hex Socket Steel Screw, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 6 AWG, For Use With Aluminum Conductor, Conduit, Copper Conductor, Pipe, Water Pipe, Grounding Wires Connected To 2 1/2 in to 4 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.