Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ground Clamp, 8AWG, 3.6In

  • Mfr # C22HD4/0DB

  • Zoro # G4654797


product price: $44.95
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Wire Size - Grounding
8 to 4/0 AWG
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22HD4/0DB
Zoro #
G4654797
UPC #
781810353196
Country of Origin
India

Dimensions

Wire Size - Grounding
8 to 4/0 AWG
Rod Dia.
1-1/4" to 2" Pipe
Conductor Size
4/0 AWG to 8 AWG
Grounding Wire Size
8 to 4/0 AWG STR
For Maximum Ground Conductor Wire Size
4/0 AWG
Overall Length
2 21/32 in
For Maximum Pipe Size
2 in
For Minimum Pipe Size
2 in
Overall Width
1 13/32 in
Overall Height
2 7/8 in
For Minimum Ground Conductor Wire Size
8 AWG
Dimension - L Length Overall mm
67 mm
Dimension - Length Overall inch
2.65 in
Conductor - Copper Str Size Range
8 AWG-4/0 AWG
Dimension - Height inch
2.89 in
Dimension - Width inch
1.41 in
Conductor - Copper Str Size
8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Conductor - Pipe EMT Size Range
1 1/4 -2
Dimension - Width mm
36 mm
Conductor - Pipe EMT Size
1 1/4 in;1 1/2 in;2 in
Dimension - Height fraction
2.888888888888889 in

Details

Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Material
Bronze
Grounding Wires Connected To
1 1/4 in to 2 in Pipe
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Cast Bronze
Number of Wires - Grounding
1
Material of Construction
Solid Cast Bronze
Description/Special Features
Direct Burial, EMT or Rigid Conduit
For Use With
Copper Conductor, Water Pipes
Accessory Type
Ground Clamp
Torque
50 in-lb
Application
For Connecting Grounding Conductor, EMT Or Rigid Conduit To Water Pipe, Copper Tube, Ground Rod Or Rebar And Direct Burial
Industry Standard(s)
UL467
Material - Hardware
Zinc Plated Steel
Installation Torque Recommended in-lb
50 LBS/in
Plated
N
Standards - Industry Standards Met
UL467
Plating Type
Zinc
Certification - UL Listed Direct Burial
Yes

Description

Grounding Connector, Grounding Wire Size 8 to 4/0 AWG STR, Material Bronze, Number of Wires - Grounding 1, Description/Special Features Direct Burial, EMT or Rigid Conduit, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Copper Conductor, Water Pipes, Grounding Wires Connected To 1 1/4 in to 2 in Pipe, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.