Shop BURNDY

Power Distribution Block, Open, 3 Pole, 760 A Copper, 600 V AC/DC

  • Mfr # BDBLCS6R3

  • Zoro # G3111635

CAD Available

product price:  $392.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
760 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDBLCS6R3
Zoro #
G3111635
UPC #
781810676196
Country of Origin
United States

Dimensions

Length
9.09 in
Depth
4.15 in
Overall Width
5.73 in
For Line Copper Wire Size - Minimum
4 AWG
For Load Aluminum Wire Size - Minimum
6 AWG
Overall Depth
4.25 in
For Load Copper Wire Size - Minimum
6 AWG
Overall Length
9.58 in
For Line Aluminum Wire Size - Maximum
500 kcmil
For Load Aluminum Wire Size - Maximum
500 kcmil
For Line Copper Wire Size - Maximum
500 kcmil
For Load Copper Wire Size - Maximum
4/0 AWG
For Line Aluminum Wire Size - Minimum
6 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
760 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
2
Load Connections/Pole
4
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum; Copper
Housing Material
Nylon
Maximum Operating Temperature
194 Degrees F
Max. Amps
760 A
Standards
cULus Certified, RoHS Compliant
Special Features
Provided Capability to Create as Many Poles as Required, Up to 30 Tap Conductor Accommodated
Number of Circuits
3
UL 94 Flammability Rating
V-0
Housing Color
Natural
Application
VERSI-POLE Power Distribution Blocks are designed to provide modular solutions to power distribution applications.
Features
Insulated
Plating Type
Tin
Plated
Yes
Rating - Minimum Voltage
600
Insulation
Y
Conductor Type
AL C Str-RunCU C Str-RunAL C Str-TapCU C Str-Tap
CAD Available
Yes
Secondary Wire Range
6 to 4/0 AWG
Primary Wire Range
4 AWG to 500 kcmil

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 4/0 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V, Mounting Type DIN-Rail, Surface, Number of Poles 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.