This item is Discontinued.

Burndy Rack, 17 In X 7.5 Dia X 0.5 Spindle R17A

Rack, 17 In X 7.5 Dia X 0.5 Spindle (Discontinued)

  • Mfr # R17A
  • Zoro # G0529024
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R17A
Zoro #
G0529024
UPC #
781810500323
Country of Origin
United States

Dimensions

Depth (In.)
6-5/8
Width (In.)
18-1/4
Spindle Dia. (In.)
1/2
Height (In.)
5-3/4

Details

Item
Rack
Material
Steel
Type
Modular
Features
Allows For Easy Reel Changes, Can be Stored on Wall System, Holds 17" W x 7-1/2" Dia. Spools
For Use With
Wire Reels, The SmartCart
Dispenses
Wire Reels
Finish
Powder Coated
Tool Storage Type Included
Tool Rack/Rail
Number of Spindles
1
Includes
Rack with Spindle and Pins

Description

Rack, Finish Powder Coated, Material Steel, Includes Rack with Spindle and Pins, Number of Spindles 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.