This item is Discontinued.

Burndy Raised Floor Ground, 6AWG, 3.86In GP1726RT

Raised Floor Ground, 6AWG, 3.86In (Discontinued)

  • Mfr # GP1726RT
  • Zoro # G4652593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP1726RT
Zoro #
G4652593
UPC #
781810558928
Country of Origin
United States

Dimensions

Conductor Size
2/0 AWG to 6 AWG

Details

Item
Raised Floor Ground
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
Type
COMMERCIAL

Description

Raised Floor Ground, Number of Wires - Grounding 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.