Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Floor Ground, 8AWG, 3.14In

  • Mfr # GRF4C3

  • Zoro # G4690061


product price: $74.19
/ea

Key Features

Item - Grounding Connector
Raised Floor Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
8 to 2 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRF4C3
Zoro #
G4690061
UPC #
781810828021
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
8 to 2 AWG
Conductor Size
2 AWG to 8 AWG
Grounding Wire Size
8 to 2 AWG SOL, 8 to 2 AWG STR
For Maximum Ground Conductor Wire Size
2 AWG
For Minimum Ground Conductor Wire Size
8 AWG
Overall Width
1 3/4 in
Overall Height
3 1/8 in
For Minimum Pipe Size
3/8 in, 1/2 in
Overall Length
1 31/32 in
For Maximum Pipe Size
1 in, 3 1/2 in
Conductor - Copper Str Size
8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - Copper Str Size Range
8 AWG-2 AWG
Conductor - Copper Solid Size Range
8 AWG-2 AWG
Conductor - Pipe or Round Tube Size
3/8 ;1/2 ;3/4 ;1
Dimension - B Length inch
1.96 in
Dimension - Height inch
3.14 in
Conductor - Copper Solid Size
8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - Pipe or Square Tube Size
1/2 ;5/8 ;3/4 ;7/8
Conductor - Pipe or Round Tube Size Range
3/8 in -1 in
Dimension - Width mm
45 mm
Dimension - Width inch
1.76 in
Conductor - Pipe or Square Tube Size Range
1/2 in -7/8 in

Details

Item
Mechanical Lug
Item - Grounding Connector
Raised Floor Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Grounding Wires Connected To
Up to 1 in Round Raised Floor Pedestal, Up to 7/8 in Square Raised Floor Pedestal
Standards
UL Listed, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
2
Material of Construction
Copper Alloy
Torque
100 lb-in
Accessory Type
Ground Clamp
Description/Special Features
Raised Floor Pedestal, Single Bolt
For Use With
Round or Square Raised Floor Pedestal
Industry Standard(s)
UL467
Certification - CSA Approved
No
Pedestal Type
Round;Square
Installation Torque Recommended in-lb
100 LBS/in
Application
For Raised Floor Systems
Plated
Y
Plating Type
Tin - Electro Plated
UL Listed
Yes
Certification - UL Listed Direct Burial
No
Trade Name
UNIGROUNDâ„¢
Material - Hardware
DURIUMâ„¢ Silicon Bronze
Number of Conductors
2

Description

Raised Floor Grounding Connector, Grounding Wire Size 8 to 2 AWG SOL, 8 to 2 AWG STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Raised Floor Pedestal, Single Bolt, For Maximum Ground Conductor Wire Size 2 AWG, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Round or Square Raised Floor Pedestal, Grounding Wires Connected To Up to 1 in Round Raised Floor Pedestal, Up to 7/8 in Square Raised Floor Pedestal, Standards UL Listed, UL467

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.