This item is Discontinued.

Burndy Set Of 2 Butt Splice Die 299 Connector YS31A1

Set Of 2 Butt Splice Die 299 Connector (Discontinued)

  • Mfr # YS31A1
  • Zoro # G004382833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YS31A1
Zoro #
G004382833
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4.04 in
Outside Diameter
1.11 in
Dimension - Length Overall inch
4.04 in
Conductor - AL Str Size
350 kcmil
Conductor - Copper Str Compact Size
350
Conductor - Copper Str Size Range
350 kcmil
Conductor - AL Str Size Range
350 kcmil
Conductor - Copper Str Size
350 kcmil
Dimension - Outside Diameter inch
1.11 in
Dimension - Strip Length inch
2-1/8 in
Dimension - B Length fraction
1-7/8 in

Details

Material
Aluminum
Connector Type
Splice
Color Code
Brown
Application
For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations
Feature - Barrel Type
Long
Rating - KVA
35 kV
Type
YS-A, Standard Barrel
Plated
Y
Die Index
299
Plating Type
Tin - Electro Plated
Temperature Rating
194
Feature - Barrel Style
Chamfered
Industry Standard(s)
UL468A-468B
Standards - Industry Standards Met
UL468A-468B
Voltage - Maximum
35000
Item Type
3A
Rating - Minimum Voltage
600
UL Listed
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.