Wire Connector Kit, 2 AWG Max, Black, Cross-Linked Polyolefin Insulation, 600 V

  • Mfr # AGSKIT2

  • Zoro # G4959814


product price:  $11.35
/ea

Key Features

Type
Splice
Color
Black
Minimum Wire Size
8 AWG
Insulation Material
Cross-Linked Polyolefin
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGSKIT2
Zoro #
G4959814
UPC #
781810554616
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
Overall Length
5 in
Hex Size
Slot
For Minimum Wire Size - Solid
8 AWG
For Maximum Wire Size - Solid
2 AWG

Details

Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
Cross-Linked Polyolefin
Maximum Voltage
600 V
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Material
Aluminum
Standards
CSA Certified, UL 468A-468B, UL Listed
Includes
(2) Screws
Container Type
Plastic Clam Shell
For Maximum Cable OD
0.5 in
For Wire Type
Aluminum Wire, Copper Wire
For Conductor Type
Aluminum, Copper
For Conductor Material
Aluminum, Copper
Special Features
Connector Is Installed With Common Installation Tools, Constructed From High Strength, Low Contact Resistance And Reduces The Effects Of Galvanic Corrosion, Providing A Positive Seal Against Moisture Egress, The AMS Splice Is Dual Rated
Tubing Wall Type
Heavy Wall
Resistance Properties
Corrosion-Resistant
Compatible with Product Type
Motor Connections, Pool Wiring, Power Cables
Plated
N
Plating Type
Unplated
Application
For All Aluminum or Copper/Aluminum Combinations
Physical Attribute - Screw Type
Slot
Material - Hardware
Aluminum
Finish
Tin Plated

Description

Splice Kit, Body Finish Tin Plated, Body Material Aluminum, Contact Finish Tin, Contact Material Aluminum, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, Container Type Plastic Clam Shell, For Conductor Material Aluminum, Copper, For Maximum Cable OD 0.5 in, For Wire Type Aluminum Wire, Copper Wire, Heat Shrink Material Cross-Linked Polyolefin, Includes (2) Screws, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.