Zoro Homepage

Split-Bolt Connector, 10 str to 8 str

  • Mfr # KS15

  • Zoro # G4675684


product price: $5.85
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
10 str to 8 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS15
Zoro #
G4675684
UPC #
781810557754
Country of Origin
United States

Dimensions

Overall Width
0.38 in
For Maximum Run Wire Size
8 AWG
For Minimum Tap Wire Size
10 AWG, 14 AWG
For Maximum Tap Wire Size
8 AWG
Hex Nut Size
0.5 in
Overall Length
0.85 in
For Minimum Run Wire Size
10 AWG
Width
0.38 in
Dimension - Width fraction
19/50 in
Dimension - Width mm
10 mm
Dimension - Width inch
0.38 in
Dimension - B Length inch
.45 in
Dimension - Length Overall inch
0.85
Dimension - B Length fraction
9/20 in
Dimension - Cross Flats inch
0.50 in
Dimension - L Length Overall mm
22 mm

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
10 str to 8 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486A, UL 486B, UL 486D
Head Style
Square Head
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG str
For Conductor Material
Copper
Maximum Voltage
35,000 V
Special Features
Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion
Torque
165 in-lb
RoHS Compliant
Yes
Body Material
Copper
Body Finish
Unplated
Item Type
3A
Conductor - Copper Str Run
10 AWG;9 AWG;8 AWG
Conductor Type
CU C Solid-RunCU C Str-RunCU Weld C Solid-RunCU Weld C Str-RunCU C Str-TapCU Weld C Solid-TapCU Weld C Str-TapCU C Solid-Tap
Conductor - CopperWeld Str Run Range
#8
Conductor - Copper Str Tap Range
10 STR - 8 STR
Conductor - Copper Solid Tap
8 AWG
UL Listed
Yes
Standards - Industry Standards Met
UL486UL467CSA C22.2 No 41
Conductor - Copper Str Run Range
10 STR - 8 STR
Conductor - Copper Solid Tap Range
14 AWG-8 AWG
Certification - UL Listed Direct Burial
Yes
Conductor - CopperWeld Solid Tap Range
#8
Trade Name
SERVIT®
Conductor - CopperWeld Str Run
#8
Plating Type
Unplated
Connector Type
Split Bolt
Conductor - Copper Str Tap
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG
Conductor - Copper Solid Run
8 AWG
Industry Standard(s)
UL486UL467CSA C22.2 No 41
Conductor - CopperWeld Solid Tap
#8
Installation Torque Recommended in-lb
80 in-lbs
Type
KS, Compact
Conductor - Copper Solid Run Range
10 AWG-8 AWG
Application
For Direct Burial Applications In Earth Or Concrete, Copper

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 10 AWG, For Maximum Run Wire Size 8 AWG, For Minimum Tap Wire Size 10 AWG, 14 AWG, For Maximum Tap Wire Size 8 AWG, Head Style Square Head, Hex Nut Size 0.5 in, Maximum Voltage 35,000 V, Torque 165 in-lb, Overall Length 0.85 in, Overall Width 0.38 in, RoHS Compliant Yes, Standards CSA Certified, UL 486A, UL 486B, UL 486D, Connects Copper to Copper Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.