This item is Discontinued.

Burndy Steel Grounding Stud, 3AWG, 7.25In GSTUD38HY

Steel Grounding Stud, 3AWG, 7.25In (Discontinued)

  • Mfr # GSTUD38HY
  • Zoro # G4657082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTUD38HY
Zoro #
G4657082
UPC #
781810553534
Country of Origin
United States

Dimensions

Conductor Size
3 AWG

Details

Item
Steel Grounding Stud
Type
COMMERCIAL
Material - Grounding Connector
Low Carbon Hot Rolled Steel
Material of Construction
Low Carbon Hot Rolled Steel

Description

Steel Grounding Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.