Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Structural Bolt, Silicon, 1 1/4 in L

  • Mfr # 50X125HEBBOX

  • Zoro # G4942819


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

External Hex Drive
System of Measurement
Inch
Fastener Length
1 1/4 in
Material
Silicon
Thread Style
Fully Threaded
Screw Grade/Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50X125HEBBOX
Zoro #
G4942819
UPC #
781810011768
Country of Origin
United States

Dimensions

Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Silicon
Thread Style
Fully Threaded
Item
Structural Bolt
Screw Grade/Class
2A
Thread Type
UNC
Head Type
Hex
Basic Material
Silicon Bronze

Description

Silicon Bolt 1/2 x 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.