One-Hole Compression Lug, 4/0 AWG Max, Standard Barrel, Copper, Purple

  • Mfr # YAV28LTC14FX

  • Zoro # G005778291


product price:  $11.99
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
1.14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAV28LTC14FX
Zoro #
G005778291
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
4/0 AWG
Barrel Size
Standard
Tongue Width
1.14 in
Conductor - Copper Flex M Size
4/0 AWG
Dimension - B Length fraction
1 in
Conductor - Copper Flex I Size
4/0 AWG
Conductor - CopperWeld Str Size
4/0 E AWG;4/0 EK AWG;4/0 F AWG;4/0 G AWG;4/0 V AWG
Dimension - Outside Diameter inch
0.77 in
Dimension - N inch
0.31 in
Conductor - Copper Flex K Size
4/0 AWG
Dimension - Length Overall inch
2.23 in
Conductor - Copper DLO Size
4/0 (550/#24) DLO
Dimension - Stud Size inch
44930
Dimension - Hole Size mm
7 mm
Conductor - Copper Str Navy Size
200 (61) Navy
Dimension - Hole Size inch
0.27 in
Conductor - Copper Str Size
4/0 AWG
Dimension - Z inch
0.33 in
Dimension - L Length Overall mm
57 mm
Conductor - Copper Flex G Size
4/0 AWG
Dimension - Thread Size
1/4 in
Conductor - Copper Flex H Size
4/0 AWG
Dimension - Bolt Size fraction
44930
Dimension - B Length inch
1.03 in
Dimension - Pad Width inch
1.14 in
Dimension - Strip Length inch
42370
Dimension - Bolt Hole Size inch
0.27 in
Conductor - Copper Flex G Size Range
4/0 AWG
Dimension - Hole Size fraction
2023-01-04
Conductor - Copper Str Compact Size
"4/0 AWG"
Dimension - Stud Size fraction
2023-01-04
Conductor Size
4/0 AWG
Conductor - Copper Str Size Range
4/0 AWG
Conductor - Copper DLO Size Range
4/0 AWG
Dimension - Bolt Size inch
0.25
Conductor - Copper Flex K Size Range
4/0 AWG
Conductor - Copper Flex I Size Range
4/0 AWG
Conductor - Copper Flex H Size Range
4/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
15
Color Code
Purple
Standards
UL 486A-486B
Physical Attribute - Tongue Angle
Straight
Feature - Barrel Style
Chamfered
Physical Attribute - Number of Holes
1
Rating - KVA
35 kV
Die Index
15
Plating Type
Tin
Plated
Y
Conductor - Material
Copper
Type
Standard Barrel, Tin Plated
Rating - Minimum Voltage
600
Certification - CSA Approved
Yes
Voltage - Maximum
35000
Application
For Flex Conductors
Feature - Barrel Type
Standard
Conductor Type
CODE/FLEX
Voltage Rating
35 kV
Finish Type
Tin-Plated
Industry Standard(s)
UL 486A-486B
Trade Name
HYLUGâ„¢
UL Listed
Yes
Number of Holes
1

Description

Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.