Zoro Homepage

Two-Hole Compression Lug, 1/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Pink

  • Mfr # YA25L2TC38

  • Zoro # G0674424


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Copper
Length
3.10 in
Color Code
Pink
Standards
UL468A-468B
Die Code
12, 348
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA25L2TC38
Zoro #
G0674424
UPC #
781810503621
Country of Origin
Unknown

Dimensions

Length
3.10 in
Dimension - Length Overall inch
3.10 in
Dimension - Outside Diameter inch
0.51 in
Dimension - L Length Overall mm
79 mm
Dimension - B Length inch
0.88 in
Dimension - D inch
1.83 in
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Z inch
0.42 in
Dimension - Stud Size inch
44993
Conductor - Copper Str Size
36526
Conductor - Copper Str Size Range
36526
Dimension - Hole Size inch
0.41 in
Dimension - Strip Length inch
15/16
Dimension - Hole Size mm
10 mm
Conductor - Copper Str Navy Size Range
100 (61) Navy
Conductor - Copper Str Navy Size
100 (61) Navy
Dimension - N inch
0.41 in
Dimension - Pad Width inch
0.75 in
Bolt Size
3/8 in
Outside Diameter
0.51 in
Dimension - B Length fraction
7/8 in
Conductor Size
1/0 AWG
Dimension - Bolt Size inch
0.38
Dimension - Bolt Size fraction
2023-03-08
Dimension - Stud Size fraction
2023-03-08
Dimension - Hole Size fraction
2023-03-08
Lug Length X Tongue Width (In.)
3.10 x 0.75 in
For Wire Size
1/0 AWG
Tongue Width
0.75 in
For Stud Size
3/8 in
Barrel Size
Standard

Details

Material
Copper
Color Code
Pink
Standards
UL468A-468B
Die Code
12, 348
Item
Two-Hole Compression Lug
Hole Center to Center
1 in
Physical Attribute - Tongue Angle
Straight
Application
For Code Conductor
Plated
Y
Physical Attribute - Number of Holes
2
Plating Type
Tin - Electro Plated
Voltage - Maximum
35000
Type
Standard Barrel, Tin Plated
Industry Standard(s)
UL468A-468B
Physical Attribute - Tongue Type
Standard
Feature - Barrel Type
Standard
Certification - CSA Approved
Yes
Rating - Minimum Voltage
600
Die Index
12;348
Conductor - Material
Copper
Rating - KVA
35 kV
UL Listed
Yes
Trade Name
HYLUG™
Finish Type
Tin-Plated
Feature - Barrel Style
ChamferedSkived
Conductor Type
CODE
Voltage Rating
35 kV
Center Spacing
1 in
Beveled Entry
Yes
Bolt Hole
3/8 in
Stud Hole Spacing (In.)
1 in
Inspection Hole
Yes
Number of Holes
2
Tongue Angle
Straight
For Conductor Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.