Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Gray

  • Mfr # YA4CL2TC14E2

  • Zoro # G4680541


product price: $9.39
/ea

Key Features

Cable Size
4 AWG
Connector Type
Standard Barrel
Width
1/2"
Material
Copper
Length
2.49"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA4CL2TC14E2
Zoro #
G4680541
UPC #
781810559604
Country of Origin
United States

Dimensions

Cable Size
4 AWG
Width
1/2"
Length
2.49"
Barrel Length
Short
Overall Width
0.51 in
Overall Length
2.49 in
Length (Straight Wireway)
2.49 in
Barrel Size
Standard
Barrel Outside Diameter
0.34 in
For Stud Size
1/4 in
For Wire Size
4 AWG
For Stranded Copper Wire Size - Maximum
4 AWG
Tongue Thickness
0.09 in
Hole Size
0.33 in
For Stranded Copper Wire Size - Minimum
4 AWG
Strip Length
7/8 in
Tongue Length
0.64 in
Tongue Width
0.50 in
Conductor - Copper Str Size
#4 AWG
Dimension - Hole Size inch
0.33 in
Conductor - Copper Str Navy Size
40 (19) Navy
Conductor - Copper Str Navy Size Range
40 (19) Navy
Conductor Size
4 AWG
Conductor - Copper Str Size Range
4 AWG
Dimension - Z inch
0.33
Dimension - D inch
1.39 in
Dimension - Hole Size mm
8 mm
Dimension - Outside Diameter inch
0.34 in
Conductor - Copper Solid Size
#4 AWG
Dimension - L Length Overall mm
63 mm
Dimension - B Length fraction
13/16 in
Dimension - Length Overall inch
2.49 in
Dimension - Bolt Hole Size inch
0.33 in
Dimension - Pad Width inch
0.5 in
Dimension - Bolt Size inch
0.25
Dimension - Bolt Size fraction
2023-01-04
Dimension - Stud Size fraction
2023-01-04
Dimension - B Length inch
0.81 in
Dimension - N inch
0.31 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Stud Size inch
44930
Dimension - Strip Length inch
7/8 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Gray
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Plate Material
Electro Tin
Die Code
8, 346
Standards
CSA Certified, UL 486A-486B, UL Listed
Item
Two-Hole Compression Lug
Tongue Style
Standard
Peep Hole
Yes
Hole Center to Center
0.75 in
Hole Center to End
0.31 in
Application
For Code Conductor
Barrel Style
Chamfered, Skived
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Inspection Hole
Yes
RoHS Compliant
Yes
Contact Finish
Tin
For Conductor Material
Copper
Tongue Angle
Straight
Termination Style
Crimp
Special Features
Corrosion Resistant, Non-Insulated Construction
Maximum Operating Temperature
194 Degrees F
Conductor Type
CODE
Trade Name
HYLUGâ„¢
Feature - Barrel Style
ChamferedSkived
Type
Standard Barrel, Tin Plated
Conductor - Material
Copper
Die Index
8 ; 346
Physical Attribute - Number of Holes
2
Industry Standard(s)
UL468A-468B
Finish Type
Tin-Plated
Plated
Y
Physical Attribute - Tongue Type
Standard
UL Listed
Yes
Rating - KVA
35 kV
Plating Type
Tin Plating
Feature - Barrel Type
Standard
Rating - Minimum Voltage
600
Voltage - Maximum
35000
Voltage Rating
35 kV
Physical Attribute - Tongue Angle
Straight
Certification - CSA Approved
Yes
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.