Zoro Homepage

Two-Hole Compression Lug, 400 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Blue

  • Mfr # YA322N

  • Zoro # G4687417


product price: $33.25
/ea

Key Features

For Wire Size
400 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA322N
Zoro #
G4687417
UPC #
781810555583
Country of Origin
United States

Dimensions

For Wire Size
400 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.40 in
Cable Size
400 kcmil
Barrel Length
Long
Width
1.4"
Length
5.85"
Overall Length
5.85 in
Overall Width
1.4 in
Length (Straight Wireway)
5.85 in
Barrel Outside Diameter
0.95 in
Tongue Thickness
0.21 in
For Stranded Copper Wire Size - Minimum
400 kcmil
For Stranded Copper Wire Size - Maximum
400 kcmil
Strip Length
2 3/16 in
Tongue Length
1.27 in
Hole Size
0.56 in
Dimension - Hole Size inch
0.56 in
Dimension - Strip Length inch
42403
Dimension - Stud Size inch
1 to 2
Conductor - Copper Str Size Range
400 kcmil
Dimension - Outside Diameter inch
0.95 in
Dimension - B Length fraction
2-1/8 in
Conductor Size
400 KCMIL
Dimension - Hole Size mm
14 mm
Dimension - N inch
0.63 in
Dimension - Bolt Size inch
0.5
Conductor - Copper Str Size
400 kcmil
Dimension - Pad Width inch
1.40 in
Dimension - Z inch
0.64 in
Dimension - L Length Overall mm
149 mm
Conductor - Copper Str Navy Size
400 (127) Navy
Dimension - B Length inch
2.12 in
Dimension - Hole Size fraction
1 to 2
Dimension - Bolt Size fraction
1 to 2
Dimension - Length Overall inch
5.85 in
Dimension - Bolt Hole Size inch
0.56 in
Dimension - Stud Size fraction
1 to 2

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
19;470
Color Code
Blue
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
No
Tongue Style
Standard
Hole Center to Center
1.75 in
Plate Material
Electro Tin
Connector Type
Long Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.63 in
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
For Wire Type
Stranded
Termination Style
Crimp
Contact Finish
Tin
RoHS Compliant
Yes
Special Features
Terminal
Barrel Style
Chamfered
Maximum Voltage
35 kV AC
Industry Standard(s)
UL468A-468B
Voltage - Maximum
35000
Trade Name
HYLUGâ„¢
Physical Attribute - Number of Holes
2
Die Index
19;470
Feature - Barrel Style
Chamfered
Feature - Barrel Type
Long
Plated
Y
Conductor Type
CODE
Finish Type
Tin-Plated
Physical Attribute - Tongue Angle
Straight
UL Listed
Yes
Physical Attribute - Tongue Type
Standard
Rating - KVA
35 kV
Voltage Rating
35 kV
Conductor - Material
Copper
Type
Long Barrel, Tin Plated
Rating - Minimum Voltage
600
Certification - CSA Approved
Yes
Plating Type
Tin - Electro Plated
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Blue, Die Code 19, Tongue Angle Straight, Tongue Width 1.4 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.