CAD Viewer & Download Files
Two-Hole Compression Lug, 500 kcmil Max, 3/8 in Stud, Standard Barrel, Copper, Pink
Mfr # YA38L2NT38FX
Zoro # G4663976
CAD Available
product price: $61.65
/eaKey Features
CAD Drawing
For Wire Size
500 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YA38L2NT38FX
Zoro #
G4663976
UPC #
781810556566
Country of Origin
United States
Dimensions
For Wire Size
500 kcmil
For Stud Size
3/8 in
Barrel Size
Standard
Tongue Width
1.63 in
Length
4.35"
Cable Size
500 Kcmil to 550 kcmil
Width
1.63"
Barrel Length
Short
Overall Width
1.63 in
Overall Length
4.35 in
Length (Straight Wireway)
4.36 in
For Stranded Copper Wire Size - Maximum
550 kcmil
For Stranded Copper Wire Size - Minimum
500 kcmil
Strip Length
1 7/16 in
Barrel Outside Diameter
1.25 in
Hole Size
0.39 in
Tongue Length
1.03 in
Conductor - Copper Flex K Size
500 kcmil
Dimension - Stud Size inch
44993
Dimension - Hole Size inch
0.41
Dimension - Bolt Size inch
0.38
Conductor - Copper Flex I Size Range
500 kcmil
Dimension - B Length fraction
1-7/16 in
Dimension - Pad Width inch
1.63 in
Conductor - Copper DLO Size Range
535.3 (1325/#24) DLO
Conductor Size
500-550 KCMIL
Conductor - Copper Flex H Size
500 kcmil
Dimension - Z inch
0.53 in
Dimension - N inch
0.50 in
Dimension - Strip Length inch
42376
Conductor - Copper Flex G Size Range
500 kcmil
Conductor - Copper Str Size Range
500 / 550 kcmil
Conductor - Copper Flex M Size Range
500 kcmil
Dimension - Length Overall inch
4.35 in
Conductor - Copper Flex I Size
500 kcmil
Conductor - Copper DLO Size
535.3 (1325/#24) DLO
Conductor - Copper Flex K Size Range
500 kcmil
Conductor - Copper Flex G Size
500 kcmil
Conductor - Copper Flex H Size Range
500 kcmil
Dimension - Outside Diameter inch
1.25 in
Conductor - Copper Flex M Size
500 kcmil
Dimension - Bolt Size fraction
44993
Dimension - Hole Size mm
10.4 mm
Dimension - Hole Size fraction
2023-03-08
Dimension - Stud Size fraction
2023-03-08
Dimension - L Length Overall mm
110 mm
Dimension - Bolt Hole Size inch
0.39 in
Dimension - B Length inch
1.45 in
Dimension - D inch
2.03 in
Conductor - Copper Str Size
500-550 KCMIL
Description
Compression Lug, Barrel Size Standard, Color Code Pink, Die Code L99, Tongue Angle Straight, Tongue Width 1.63 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 550 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.