Two-Hole Compression Lug, 700 kcmil Max, 1/2 in Stud, Standard Barrel, Aluminum, Yellow

  • Mfr # YA39A5

  • Zoro # G4655734

CAD Available

product price:  $81.89
/ea
Free Shipping & Returns

Key Features

CAD Drawing
For Wire Size
700 kcmil
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA39A5
Zoro #
G4655734
UPC #
781810556092
Country of Origin
United States

Dimensions

For Wire Size
700 kcmil
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
1.62 in
Length
7.07"
Barrel Length
Long
Width
1.62"
Cable Size
750 kcmil
Overall Width
1.62 in
Overall Length
7.07 in
Length (Straight Wireway)
7.07 in
Strip Length
2 7/8 in
For Stranded Copper Wire Size - Minimum
750 kcmil
Tongue Thickness
0.43 in
Barrel Outside Diameter
1.46 in
For Stranded Copper Wire Size - Maximum
750 kcmil
For Stranded Aluminum Wire Size - Maximum
750 kcmil
Tongue Length
1.4 in
Hole Size
0.56 in
Dimension - Stud Size fraction
1 to 2
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size mm
14 mm
Dimension - Stud Size inch
1 to 2
Dimension - Bolt Hole Size inch
0.52 in
Dimension - N inch
0.63 in
Dimension - Thread Size
1 to 2
Dimension - Outside Diameter inch
1.46 in
Conductor - Copper Str Size Range
700 kcmil-750 kcmil
Conductor Size
700 KCMIL;750 KCMIL
Conductor - Copper Str Size
700 kcmil;750 kcmil
Dimension - B Length fraction
2-7/16 in
Dimension - Hole Size inch
0.56 in
Dimension - Strip Length inch
2.875
Dimension - Length Overall inch
7.07 in
Dimension - Bolt Size inch
0.5
Dimension - L Length Overall mm
180 mm
Dimension - D inch
3.15 in
Dimension - B Length inch
2.46 in
Conductor - AL Str Size Range
700 kcmil-750 kcmil
Dimension - Hole Size fraction
1 to 2
Dimension - Pad Width inch
1.62 in
Conductor - AL Str Size
700 kcmil;715 kcmil;750 kcmil
Dimension - Z inch
0.77 in
For Stranded Aluminum Wire Size - Minimum
700 kcmil

Details

Item
Two-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
936
Color Code
Yellow
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Plate Material
Electro Tin
Connector Type
Standard Barrel
Hole Center to Center
1.75 in
Hole Center to End
0.63 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
No
Application
For Aluminum & Copper Conductors
Barrel Style
Chamfered
For Wire Type
Stranded
Contact Finish
Tin
Special Features
Ensure the Transformer Feeders and Taps are Terminated Properly, Terminal to Bus Connections are Made Using Proper Hardware Resulting in True Torque to Pressure Performance, Compensates for Dissimilar Metal Expansion and Contraction, Dual Rated Compression Terminals
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV AC
RoHS Compliant
Yes
Termination Style
Crimp
Temperature Rating
194
Item Type
3A
Rating - Minimum Voltage
600
Voltage - Maximum
35000
Rating - KVA
35 kV
Industry Standard(s)
UL468A-468B
Feature - Barrel Type
Standard
Physical Attribute - Number of Holes
2
Physical Attribute - Tongue Angle
Straight
Trade Name
HYLUGâ„¢
Finish Type
Tin-Plated
Feature - Barrel Style
Chamfered
Plating Type
Tin - Electro Plated
Voltage Rating
35 kV
Type
YA-A
UL Listed
Yes
Certification - CSA Approved
Yes
Plated
Y
Conductor Type
CODE
Physical Attribute - Tongue Type
Standard
Die Index
936
Conductor - Material
ALUMINUM / COPPER
Number of Holes
2
CAD Available
Yes

Description

Compression Lug, Barrel Size Standard, Color Code Yellow, Die Code 936, Tongue Angle Straight, Tongue Width 1.62 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 750 kcmil, For Stranded Copper Wire Size - Maximum 750 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.