Two-Hole Compression Lug, 750 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Black

  • Mfr # YAZ392NNT

  • Zoro # G4657667

CAD Available

product price:  $85.65
/ea

Key Features

CAD Drawing
For Wire Size
750 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAZ392NNT
Zoro #
G4657667
UPC #
781810559963
Country of Origin
United States

Dimensions

For Wire Size
750 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.63 in
Cable Size
750 kcmil
Width
1.63"
Length
6.82"
Barrel Length
Long
Overall Width
1.63 in
Overall Length
6.82 in
Length (Straight Wireway)
6.82 in
For Stranded Copper Wire Size - Minimum
750 kcmil
Strip Length
2 15/16 in
Hole Size
0.52 in
Tongue Thickness
0.27 in
Tongue Length
1.27 in
For Stranded Copper Wire Size - Maximum
750 kcmil
Barrel Outside Diameter
1.3 in
Conductor Size
750 KCMIL
Dimension - L Length Overall mm
173 mm
Dimension - Bolt Size fraction
1 to 2
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Pad Width inch
1.63 in
Dimension - B Length fraction
2-7/8 in
Dimension - Length Overall inch
6.82 in
Conductor - Copper Str Size Range
750 kcmil
Dimension - Hole Size mm
14 mm
Dimension - Stud Size fraction
1 to 2
Dimension - Bolt Size inch
0.5
Dimension - Stud Size inch
1 to 2
Dimension - Strip Length inch
42415
Dimension - B Length inch
2.88 in
Dimension - Hole Size inch
0.56
Dimension - Z inch
0.65 in
Dimension - Outside Diameter inch
1.30 in
Dimension - N inch
0.62 in
Conductor - Copper Str Size
750 kcmil
Dimension - Hole Size fraction
1 to 2

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
24
Color Code
Black
Standards
CSA Certified, UL 486A-486B, UL Listed
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Plate Material
Electro Tin
Hole Center to Center
1.75 in
Peep Hole
Yes
Tongue Style
Standard
Hole Center to End
0.62 in
Connector Type
Long Barrel
Application
For Code Conductor
Contact Finish
Tin
RoHS Compliant
Yes
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV AC
Barrel Style
Skived
For Wire Type
Stranded
Termination Style
Crimp
Rating - Minimum Voltage
600
Physical Attribute - Number of Holes
2
Feature - Barrel Type
Long
Voltage - Maximum
35000
Trade Name
HYLUGâ„¢
Rating - KVA
35 kV
Conductor Type
CODE
UL Listed
Yes
Plating Type
Tin - Electro Plated
Industry Standard(s)
UL 486A-486B
Physical Attribute - Tongue Type
Standard
Conductor - Material
COPPER
Finish Type
Tin-Plated
Certification - CSA Approved
Yes
Physical Attribute - Tongue Angle
Straight
Type
YAZ-2N, Code Conductor Long Barrel
Voltage Rating
35 kV
Plated
Y
Die Index
24
Feature - Barrel Style
Skived
Number of Holes
2
CAD Available
Yes

Description

Compression Lug, Barrel Size Long, Color Code Black, Die Code 24, Tongue Angle Straight, Tongue Width 1.63 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 750 kcmil, For Stranded Copper Wire Size - Maximum 750 kcmil, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.