Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in
Mfr # YA2C2TC38
Zoro # G4668185
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 0.61 in
- Material Copper
- Length 3.42 in
Product Information
- Brand Burndy
- MFR # YA2C2TC38
- Zoro # G4668185
- UPC # 781810555675
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.61 in |
Length | 3.42 in |
Stud Size | 3/8 in |
Barrel Length | Long |
Overall Width | 0.61 in |
Overall Length | 3.42 in |
Length (Straight Wireway) | 3.42 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Length | 0.84 in |
For Stud Size | 3/8 in |
Strip Length | 1 5/16 in |
Tongue Width | 0.6 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Hole Size | 0.4 in |
Barrel Size | Long |
For Wire Size | 2 AWG |
Barrel Outside Diameter | 0.42 in |
Details
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Red (304648)
- BURNDY Mechanical Conn, Lug, 6 to 2/0 AWG, 1 Cond (KA26U)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- Burndy Lugs & Split Bolts