Two-Hole Compression Lug, 4 AWG Max, #10 Stud, Standard Barrel, Copper, Gray
Mfr # YAV4CL2NT10FX
Zoro # G4679367
product price: $13.95
/eaKey Features
For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Copper
Barrel Size
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
YAV4CL2NT10FX
Zoro #
G4679367
UPC #
781810559895
Country of Origin
United States
Dimensions
For Wire Size
4 AWG
For Stud Size
#10
Barrel Size
Standard
Tongue Width
0.41 in
Length
1.95"
Width
0.41"
Barrel Length
Short
Cable Size
4 AWG
Overall Length
1.95 in
Overall Width
0.41 in
Length (Straight Wireway)
1.96 in
For Stranded Copper Wire Size - Minimum
4 AWG
Strip Length
9/16 in
Tongue Length
0.52 in
Hole Size
0.2 in
For Stranded Copper Wire Size - Maximum
4 AWG
Barrel Outside Diameter
0.38 in
Conductor - Copper Flex K Size
4 AWG
Conductor - Copper Flex H Size
4 AWG
Conductor - Copper Str Navy Size Range
40 (19) Navy-50 (19) Navy
Conductor - CopperWeld Str Size
4 A AWG;4 D AWG;4 N AWG;4 P AWG
Dimension - Hole Size inch
0.21
Dimension - Bolt Hole Size inch
0.20 in
Conductor - Copper Flex M Size
4 AWG
Conductor - Copper DLO Size
5 (91/#24) DLO;4 (105/#24) DLO
Dimension - Stud Size fraction
#10
Dimension - Hole Size mm
5.3 mm
Dimension - Stud Size inch
#10
Conductor - Copper Str Size
4 AWG
Conductor - Copper Flex I Size Range
4 AWG
Conductor - Copper Flex H Size Range
4 AWG
Dimension - Z inch
0.27 in
Dimension - Pad Width inch
0.41 in
Dimension - L Length Overall mm
50 mm
Dimension - Bolt Size inch
0.21
Conductor - Copper Str Compact Size
"4 AWG"
Conductor Size
4 AWG
Conductor - Copper Flex G Size
4 AWG
Dimension - Bolt Size fraction
#8-#10
Dimension - Length Overall inch
1.95 in
Dimension - N inch
0.25 in
Dimension - B Length fraction
1/2 in
Dimension - Outside Diameter inch
0.38 in
Conductor - Copper Flex G Size Range
4 AWG
Dimension - Strip Length inch
45185
Conductor - Copper DLO Size Range
4 AWG
Conductor - Copper Solid Size
4 AWG
Conductor - Copper Flex K Size Range
4 AWG
Conductor - Copper Flex I Size
4 AWG
Dimension - Hole Size fraction
#10
Conductor - Copper Str Size Range
4 AWG
Dimension - B Length inch
0.50 in
Conductor - Copper Str Navy Size
40 (19) Navy;50 (19) Navy
Description
Compression Lug, Barrel Size Standard, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.41 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.