Two-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Blue

  • Mfr # YA6C2L

  • Zoro # G4692545


product price:  $7.39
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA6C2L
Zoro #
G4692545
UPC #
781810555491
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.45 in
Width
0.45"
Cable Size
6 AWG
Barrel Length
Short
Length
2.01"
Overall Width
0.45 in
Overall Length
2.01 in
Length (Straight Wireway)
2.01 in
Hole Size
0.27 in
For Stranded Copper Wire Size - Minimum
6 AWG
Barrel Outside Diameter
0.29 in
Tongue Length
0.59 in
Strip Length
5/8 in
For Stranded Copper Wire Size - Maximum
6 AWG
Tongue Thickness
0.08 in
Dimension - B Length inch
0.54 in
Dimension - Z inch
0.34 in
Dimension - L Length Overall mm
51 mm
Conductor - Copper Str Size Range
6 AWG
Dimension - Bolt Size fraction
2023-01-04
Dimension - Length Overall inch
2.01 in
Dimension - Hole Size mm
7 mm
Dimension - Stud Size inch
44930
Dimension - Stud Size fraction
2023-01-04
Dimension - Bolt Size inch
0.25
Dimension - Strip Length inch
45054
Dimension - Bolt Hole Size inch
0.27 in
Conductor - Copper Str Size
6 AWG
Conductor Size
6 AWG
Dimension - Hole Size inch
0.27
Dimension - N inch
0.25 in
Dimension - Pad Width inch
0.45 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Outside Diameter inch
0.29 in
Dimension - D inch
1.21 in
Dimension - B Length fraction
9/16 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
7, 374
Color Code
Blue
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Connector Type
Standard Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
Yes
Hole Center to End
0.25 in
Plate Material
Electro Tin
Hole Center to Center
0.625 in
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
For Wire Type
Stranded
Special Features
Corrosion Resistant, Non-Insulated Construction
Barrel Style
Chamfered, Skived
Contact Finish
Tin
Maximum Voltage
35 kV AC
Termination Style
Crimp
Conductor - Material
Copper
Plated
Y
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Number of Holes
2
Feature - Barrel Type
Standard
Die Index
7;374
Rating - Minimum Voltage
600
Industry Standard(s)
UL 486A-486B
Voltage Rating
35 kV
Feature - Barrel Style
ChamferedSkived
Trade Name
HYLUGâ„¢
Type
Standard Barrel, Tin Plated
Plating Type
Tin - Electro Plated
Finish Type
Tin-Plated
Voltage - Maximum
35000
Certification - CSA Approved
Yes
Conductor Type
CODE
UL Listed
Yes
Rating - KVA
35 kV
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.