Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 6 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Blue

  • Mfr # YA6CL2TC38

  • Zoro # G4649522


product price: $8.99
/ea

Key Features

Cable Size
6 AWG
Connector Type
Standard Barrel
Width
0.58"
Material
Copper
Length
2.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA6CL2TC38
Zoro #
G4649522
UPC #
781810559536
Country of Origin
United States

Dimensions

Cable Size
6 AWG
Width
0.58"
Length
2.63"
Barrel Length
Short
Overall Width
0.58 in
Overall Length
2.63 in
Length (Straight Wireway)
2.63 in
Tongue Length
0.83 in
For Wire Size
6 AWG
For Stranded Copper Wire Size - Minimum
6 AWG
Tongue Thickness
0.06 in
For Stranded Copper Wire Size - Maximum
6 AWG
Hole Size
0.39 in
Barrel Outside Diameter
0.29 in
Barrel Size
Standard
Tongue Width
0.58 in
For Stud Size
3/8 in
Strip Length
5/8 in
Dimension - Hole Size inch
0.39 in
Dimension - Hole Size fraction
2023-03-08
Dimension - B Length fraction
9/16 in
Dimension - Bolt Size inch
0.38
Conductor - Copper Solid Size
6 AWG
Dimension - Length Overall inch
2.63 in
Dimension - N inch
0.41 in
Dimension - L Length Overall mm
67 mm
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Pad Width inch
0.58 in
Dimension - Stud Size fraction
2023-03-08
Dimension - Outside Diameter inch
0.29 in
Dimension - Strip Length inch
5/8 in
Dimension - Bolt Size fraction
2023-03-08
Conductor - Copper Str Size
6 AWG
Dimension - B Length inch
0.54 in
Conductor Size
6 AWG
Dimension - Stud Size inch
3/8 in
Dimension - Z inch
0.42 in
Conductor - Copper Str Size Range
6 AWG
Dimension - Hole Size mm
10 mm

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Blue
Item
Two-Hole Compression Lug
Die Code
7, 374
Tongue Style
Standard
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.41 in
Peep Hole
Yes
Hole Center to Center
1 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Plate Material
Electro Tin
Application
For Aluminum & Copper Conductors
Barrel Style
Chamfered, Skived
Maximum Voltage
35 kV AC
Inspection Hole
Yes
Tongue Angle
Straight
Special Features
Corrosion Resistant, Non-Insulated Construction
Contact Finish
Tin
Termination Style
Crimp
For Wire Type
Stranded
For Conductor Material
Copper
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
Rating - KVA
35 kV
Plating Type
Tin - Electro Plated
Type
Standard Barrel, Tin Plated
Certification - CSA Approved
Yes
Conductor Type
CODE
Physical Attribute - Tongue Angle
Straight
Die Index
7;374
Plated
Y
Voltage - Maximum
35000
Rating - Minimum Voltage
600
Finish Type
Tin-Plated
Feature - Barrel Type
Standard
Trade Name
HYLUGâ„¢
Physical Attribute - Number of Holes
2
Conductor - Material
Copper
Industry Standard(s)
UL468A-468B
Feature - Barrel Style
ChamferedSkived
Physical Attribute - Tongue Type
Standard
UL Listed
Yes
Voltage Rating
35 kV
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.