Zoro Homepage

Type U Crimping Die, Purple

  • Mfr # U654

  • Zoro # G4808806


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Aluminum Lug - Crimper
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U654
Zoro #
G4808806
UPC #
781810007501
Country of Origin
United States

Dimensions

Length (In.)
.82
Number of Crimping Sizes
6

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Aluminum Lug - Crimper
4 AWG
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
Purple
Cable Range
1 AWG - 250 kcmil
Application
Crimping
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Color Code
Purple
Crimping Capacity
4 AWG Aluminum Lug
Compatible Cable Type
Copper
Maximum Crimping Force
12 ton
Number of Pieces
1
Compatible Connector Type
YH Copper H-Taps
Compatible with Series
U Style
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Connector Color Code
Purple
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

Upper and Lower Crimping Die, Compatible Connector Type YH Copper H-Taps, Compatible Cable Type Copper, Number of Crimping Sizes 6, Connector Color Code Purple, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Crimping Capacity 4 AWG Aluminum Lug, Upper and Lower U Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.