Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type W Crimping Die, 1/0 - 4/0 AWG

  • Mfr # W165

  • Zoro # G4824443


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, OUR840, PAT500SJ, PAT600, PATMD6, Y500CTHS
Capacity Aluminum Lug - Crimper
1/0 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W165
Zoro #
G4824443
UPC #
781810440292
Country of Origin
China

Dimensions

Number of Crimping Sizes
3

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, OUR840, PAT500SJ, PAT600, PATMD6, Y500CTHS
Capacity Aluminum Lug - Crimper
1/0 to 4/0 AWG
Capacity Copper Lug - Crimper
1/0 to 4/0 AWG
Max. Crimping Force - Crimper
6 ton
Application
Crimping
Cable Range
1/0 - 4/0 AWG
For Use With
MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 Series
Crimping Capacity
1/0 to 4/0 AWG Aluminum Lug, 1/0 to 4/0 AWG Copper Lug
Compatible Connector Type
YCA-2N, YCAB-4N, YCR, YCS, YDS, YDS-C, YDS-W
Maximum Crimping Force
6 ton
Number of Pieces
1
Compatible Cable Type
Copper
Compatible with Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Series
W Style
Crimping Die Style
Upper and Lower W Style
Compatible Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use With Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Manufacturer Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Mfr. Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use with Mfr Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Pump Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS

Description

This BURNDY W165 Type W Crimping Die is a must-have for your crimping tool. It allows you to efficiently and easily crimp aluminum and copper lugs from 1/0 to 4/0 AWG. This upper and lower die has a capacity of 1/0 to 4/0 AWG, allowing you to crimp the most common cable sizes. Use it with either hand or power tools - just insert the lug into the dies before applying pressure with the crimper. The upper die features a split design that makes inserting lugs easy, while the lower die provides proper alignment of wire ends for smooth entry into terminals. With this BURNDY Type W Crimping Die in your tool box, you will be able to complete jobs quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.