Zoro Homepage

UL listed Bare ferrules

  • Mfr # YF30032UIL

  • Zoro # G122378633


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF30032UIL
Zoro #
G122378633
UPC #
621945623484
Country of Origin
Taiwan, Province of China

Description

Bare Ferrule For 3/0 AWG, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.75 in, Ferrule Material Copper, Insertion Length 1 5/16 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 300 kcmil, Maximum Wire Size 300 kcmil, Standards cULus, RoHS, UL, Compatible with Product Type Copper Conductors, Maximum Conductors 1, Overall Length 1.26 in, Special Features Seamless Barrels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.