Vinyl - #16 awg - #10 stud hole
Mfr # TP1610
Zoro # G522378875
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1610
Zoro #
G522378875
UPC #
781810714843
Country of Origin
United States
Description
Vinyl Ring Terminal For 22 - 16 AWG, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards CSA, EU RoHS, UL467, Barrel Length 0.59 in, Barrel Outside Diameter 0.15 in, Barrel Style Serrated Funnel Entry, Hole Diameter 0.23 in, Hole Spacing 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.