Zoro Homepage

Wire Connector, 2 AWG Max, Clear, Plastic Insulation, 600 V

  • Mfr # CCFO-FR

  • Zoro # G3190197


product price: $18.79
/ea

Key Features

Color
Clear
Maximum Wire Size
2 AWG
Insulation Material
Plastic
Maximum Voltage
600 V
Flame Retardant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFO-FR
Zoro #
G3190197
UPC #
781810438176
Country of Origin
Unknown

Dimensions

Maximum Wire Size
2 AWG

Details

Item
Wire Connector
Color
Clear
Insulation Material
Plastic
Maximum Voltage
600 V
Flame Retardant
Yes
Standards
UL 94V0 Rated; CSA Certified; UL Listed
Features
Clear Polycarbonate H-Tap-Flame Retardant Cover
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.