Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Disconnect, Brass, Blue, Nylon

  • Mfr # QN14F25X03D

  • Zoro # G422378845


product price: $1.55
/ea
Sold in multiples of 100 for $155.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN14F25X03D
Zoro #
G422378845
UPC #
781810293423
Country of Origin
Taiwan, Province of China

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Quick Disconnect, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.03 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, Seam Style Seamless, Standards ARRA, cULus, EU RoHS, Barrel Inside Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.