Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BSC2L
Zoro #
G2486267
UPC #
781810500279
Country of Origin
United States
Dimensions
Overall Width
17 3/4 in
Overall Depth
18-3/4"
Overall Height
46 in
Overall Length
18 3/4 in
Wheel Diameter
8"
Wheel Width
1-3/4"
Details
Item
Wire Spool Cart
Number of Spindles
0
Material
Steel
Finish
Powder Coated
Color
Orange
Handle Included
Yes
Includes
Cart Only
Load Capacity
300 lb
Wheel Material
Rubber
Features
Built-in Conduit Vise
Tool Storage Type Included
Tool Rack/Rail
Wheel Type
Solid
Handle Type
Handlebar
Frame Material
Steel
Description
Wire Spool Cart, Finish Powder Coated, Handle Type Handlebar, Load Capacity 300 lb, Material Steel, Number of Spindles 0, Overall Height 46 in, Overall Length 18 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.