This item is Discontinued.

Burrell Scientific Shaker, Variable, 115 to 220V, 3.0A 075-790-04-45

Shaker, Variable, 115 to 220V, 3.0A (Discontinued)

  • Mfr # 075-790-04-45
  • Zoro # G2184275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
075-790-04-45
Zoro #
G2184275
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Depth
24"
Width
31"
Height
20"
Overall Width
31 in
Overall Height
20 in

Details

Item - Lab Shakers
Shaker
Item
Shaker
Movement Type - Lab Shakers
Wrist Action
Standards
UL/CSA/CE
Load Capacity
30 lb
Speed Range
0 to 450 rpm
Capacity - Lab Equipment
4 x 250 mL
Operating Temp. Range
Ambient 4 Degrees to 30 Degrees C
Number of Platforms
0
Hazardous Location
No
Watts
660 W
Voltage
115/220
Weight Capacity
30 lb.
Includes
(2) Shafts, Finger
Range
Ambient 4 Degrees to 30 Degrees C
Resolution
450 RPM
Operating Mode
Variable
Hz
50/60
Speed
0 to 450 rpm
Special Features
2 Clamps that Accommodate up to 4 Vessels
Material
Aluminum, Steel
Movement Type
Wrist Action
Plug Style - Lab Equipment
Standard
Amps
3 A
Wattage
660
Compliance
UL/CSA/CE
Weight
141 lb.

Description

Shaker, Wrist Action, Load Capacity 30 lb, Speed Range 0 to 450 rpm, Capacity - Lab Equipment 4 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3 A, Hz 50/60, Voltage 115/220, Overall Depth 24 in, Overall Height 20 in, Overall Width 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.