Zoro Homepage

Exam Light, 6W LED, 90CRI, Table Mount, 120V

  • Mfr # SBL-T

  • Zoro # G7824420


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
5200K
Color Rendering Index
90
Arm Reach
39 in
Maximum Brightness
20,000 lux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL-T
Zoro #
G7824420
UPC #
-
Country of Origin
United States

Details

Item
Examination Light
Lighting Technology
LED
Color Temperature
5200K
Color Rendering Index
90
Arm Reach
39 in
Maximum Brightness
20,000 lux
Illumination
20,000 Lux @ 16 in
Wattage
6 W
Operating Voltage
100 to 240V AC

Description

Examination Light, Arm Reach 39 in, Color Rendering Index 90, Color Temperature 5200K, Illumination 20,000 Lux @ 16 in, Lighting Technology LED, Maximum Brightness 20,000 lux, Mounting Location Clamp, Operating Voltage 100 to 240V AC, Wattage 6 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.