Zoro Homepage

Examination Light, 21 W, Clamp

  • Mfr # SELEDACT

  • Zoro # G203674258


product price: $1,457.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
3500K, 4000K, 4500K
Operating Voltage
100/230V AC
Wattage
21 W
Color Rendering Index
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SELEDACT
Zoro #
G203674258
UPC #
-
Country of Origin
Norway

Details

Item
Examination Light
Lighting Technology
LED
Color Temperature
3500K, 4000K, 4500K
Operating Voltage
100/230V AC
Wattage
21 W
Color Rendering Index
95
Arm Reach
51 in
Maximum Brightness
24,000 lux
Illumination
24,000 lux @ 1 m

Description

Examination Light, Arm Reach 51 in, Color Rendering Index 95, Color Temperature 3500K, 4000K, 4500K, Illumination 24,000 lux @ 1 m, Lighting Technology LED, Maximum Brightness 24,000 lux, Mounting Location Clamp, Operating Voltage 100/230V AC, Wattage 21 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.