Zoro Homepage

Headlamp and Illuminator, Multicolored

  • Mfr # XN10C

  • Zoro # G2871857


product price: $12,567.99
/ea
Free Shipping & Returns

Key Features

Includes
Mobile Floor Stand for Illuminator
Lighting Technology
Xenon
Lamp Life
500 hr
Color
Multicolored
Standards
FDA Class 1 Device, IEC 60601-1 Version 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XN10C
Zoro #
G2871857
UPC #
-
Country of Origin
United States

Dimensions

Spot Diameter - Minimum
0.8 in
Spot Diameter - Maximum
4.3 in
Manufacturer Warranty Length
1 yr (Cable), 3 yr Limited

Details

Item
Headlamp And Illuminator
Includes
Mobile Floor Stand for Illuminator
Lighting Technology
Xenon
Lamp Life
500 hr
Color
Multicolored
Standards
FDA Class 1 Device, IEC 60601-1 Version 4
Switch Type
Rotary
Features
Full Range of Articulation with a Variable Spot Range, Removable Joystick Adjustment and a New and Improved Vertically Adjustable Linkage Arm for Added Reach and Greater Maneuverability
Operating Voltage
100 to 120V AC, 220 to 240V AC
Color Rendering Index
98
Series
XenaLux
Head Strap Style
Around the Head
Power Source
Illuminator
Wattage
300 W
Illumination
225,000 lux
Medical Application
ENT, Surgical/Operatory
Color Temperature
5900K
Charger Style Included
AC Plug
Product Type
Complete Headlight System

Description

Headlamp And Illuminator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.