Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Examination Light, 3700K, Footswitch

  • Mfr # OPLEDFL

  • Zoro # G9352524


product price: $4,282.99
/ea
Free Shipping & Returns

Key Features

Type
Floor Stand
Watts
42
Arm Length
37 1/2 in
Cord Length
9.8 ft
Includes
Floorstand Base with Upright and Hardware Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPLEDFL
Zoro #
G9352524
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
37 1/2 in
Cord Length
9.8 ft
Head Height
21 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
63 in
Individual Arm Lengths
37.5 in
Power Cord Length
10 ft

Details

Item
Examination Light
Type
Floor Stand
Watts
42
Includes
Floorstand Base with Upright and Hardware Kit
Adjustable
Flexible with Extensive Reach and Range of Motion
Light Output
90,000 Lux @ 24 in
Switch
Footswitch
Color Temp.
3700K
Standards
AAMI ES 60601-1, CAN/CSA C22.2 60601-1, EN/IEC 60601-2-41, IEC 60601-1-2
Lamp Type
Led
Lens
Clear
Lamp Included
Yes
Medical Lighting Type
Floorstand
Medical Lighting Mounting Type
Floorstand
Lighting Technology
LED
Color Temperature
3700K
Color
White
Voltage
120
Special Features
5 yr Limited Warranty, CRI of 95, Light output to 90,000 lux At 24 in, The LED Source Offers 10x or 20,000 hr Average the Operational Life of Traditional Halogen Solutions, The Light Provides A 75% Energy Savings Over Current Halogen Option
Cord Type
Plug In
Overall Reach
37 1/2 in
Includes Mounting Hardware
Yes
Plug Type
NEMA 5-15P
Mount Type
Floor Stand
Arm Adjustability
Any Which Way
Wattage
42 W
Arm Swivel Angle
45 Degrees
Head Rotation
330 Degrees
Lamp Life
50,000 hr
Number of Lamp Heads
1
Operating Voltage
120V AC
Illumination
90,000 lux @ 24 in
Includes Bulb
Yes
Power Source
Power Cord and Plug
Switch Type
Foot Switch
Arm Reach
37.5 in
Color Rendering Index
95

Description

Examination Light, Arm Reach 37.5 in, Color Rendering Index 95, Color Temperature 3700K, Illumination 90,000 lux @ 24 in, Lighting Technology LED, Mounting Location Floor Stand, Operating Voltage 120V AC, Wattage 42 W, Arm Adjustability Any Which Way, Arm Swivel Angle 45 Degrees , Color White, Head Height 21 in, Head Rotation 330 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.