LED Task Light, 3500K, 7 W, Clamp

  • Mfr # GLEDT
  • Zoro # G623559562
product price: 
$
1,019.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
50,000 hr
Head Depth
7 in
Maximum Brightness
50,000 lux
Operating Voltage
100 to 240V AC
Base Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLEDT
Zoro #
G623559562
UPC #
-
Country of Origin
United States

Dimensions

Head Depth
7 in
Base Width
2 in
Overall Width
4 in
Head Width
4 in
Manufacturer Warranty Length
2 yr Limited
Head Diameter
4 in
Individual Arm Lengths
16 in, 29 in
Overall Height
73.6 in
Maximum Height Adjustment
73.6 in
Fits Chest Size
Convenient positioning with ergonomic positioning ridges on light head, Cool housing temperature and cool light beam, High-quality, space-efficient 5-caster base designed for smooth and flexible mobility. Casters are lockable for maximum stabilityand secure positionin, light can be in continuous use for hours without causing discomfort to practitioner or patient

Details

Lamp Life
50,000 hr
Maximum Brightness
50,000 lux
Operating Voltage
100 to 240V AC
Arm Adjustability
Any Which Way
Casters
Yes
Arm Reach
29 in
Wattage
7 W
Illumination
Narrow Beam: 50,000 Lux at 18" / 460 mmWide Beam: 9,000 Lux at 18" / 460 mm
Features
Convenient positioning with ergonomic positioning ridges on light head, Cool housing temperature and cool light beam, High-quality, space-efficient 5-caster base designed for smooth and flexible mobility. Casters are lockable for maximum stabilityand secure positionin, light can be in continuous use for hours without causing discomfort to practitioner or patient
Number of Brightness Levels
2
Item
LED Task Light
Arm Design
Gooseneck
Number of Lamp Heads
1
Head Shape
Round
Color Temperature
3500K

Description

LED Task Light, Arm Reach 29 in, Color Temperature 3500K, Illumination Narrow Beam: 50,000 Lux at 18 In. / 460 mmWide Beam: 9,000 Lux at 18 In. / 460 mm, Lighting Technology LED, Maximum Brightness 50,000 lux, Operating Voltage 100 to 240V AC, Wattage 7 W, Arm Adjustability Any Which Way, Arm Design Gooseneck, Base Width 2 in, Casters Yes

Ratings & reviews