Shop BURTON
See all product information
Create Account
LED Task Light, 3500K, 7 W, Wall
- Mfr # GLEDW
- Zoro # G723558434
product price:Â
$
1,019.99
/ea
Free Shipping & Returns
Key Features
Maximum Brightness
50,000 lux
Arm Adjustability
Any Which Way
Number of Brightness Levels
2
Wattage
7 W
Color Temperature
3500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLEDW
- Zoro #
- G723558434
- UPC #
- -
- Country of Origin
- United States
- Maximum Brightness
- 50,000 lux
- Arm Adjustability
- Any Which Way
- Number of Brightness Levels
- 2
- Item
- LED Task Light
- Wattage
- 7 W
- Color Temperature
- 3500K
- Illumination
- Narrow Beam: 50,000 Lux at 18" / 460 mmWide Beam: 9,000 Lux at 18" / 460 mm
- Head Shape
- Round
- Lamp Life
- 50,000 hr
- Casters
- Yes
- Arm Reach
- 29 in
- Arm Design
- Gooseneck
- Features
- Operating Voltage
- 100 to 240V AC
- Number of Lamp Heads
- 1
Dimensions
- Head Depth
- 7 in
- Maximum Height Adjustment
- 73.6 in
- Overall Height
- 73.6 in
- Overall Width
- 4 in
- Head Diameter
- 4 in
- Head Width
- 4 in
- Base Width
- 2 in
- Individual Arm Lengths
- 16 in, 29 in
- Manufacturer Warranty Length
- 2 yr Limited
- Fits Chest Size
Description
LED Task Light, Arm Reach 29 in, Color Temperature 3500K, Illumination Narrow Beam: 50,000 Lux at 18 In. / 460 mmWide Beam: 9,000 Lux at 18 In. / 460 mm, Lighting Technology LED, Maximum Brightness 50,000 lux, Operating Voltage 100 to 240V AC, Wattage 7 W, Arm Adjustability Any Which Way, Arm Design Gooseneck, Base Width 2 in, Casters Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.