LED Task Light, 3500K, 7 W, Wall

  • Mfr # GWLEDW
  • Zoro # G923559132
product price: 
$
1,019.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Operating Voltage
100 to 240V AC
Head Width
4 in
Arm Adjustability
Any Which Way
Wattage
7 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWLEDW
Zoro #
G923559132
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Head Width
4 in
Head Diameter
4 in
Maximum Height Adjustment
73.6 in
Overall Height
73.6 in
Base Width
2 in
Head Depth
7 in
Manufacturer Warranty Length
2 yr Limited
Individual Arm Lengths
16 in, 29 in
Fits Chest Size
Convenient positioning with ergonomic positioning ridges on light head, Cool housing temperature and cool light beam, High-quality, space-efficient 5-caster base designed for smooth and flexible mobility. Casters are lockable for maximum stabilityand secure positionin, light can be in continuous use for hours without causing discomfort to practitioner or patient

Details

Operating Voltage
100 to 240V AC
Arm Adjustability
Any Which Way
Wattage
7 W
Illumination
Narrow Beam: 50,000 Lux at 18" / 460 mmWide Beam: 9,000 Lux at 18" / 460 mm
Arm Design
Gooseneck
Maximum Brightness
50,000 lux
Head Shape
Round
Lamp Life
50,000 hr
Number of Brightness Levels
2
Number of Lamp Heads
1
Arm Reach
29 in
Color Temperature
3500K
Features
Convenient positioning with ergonomic positioning ridges on light head, Cool housing temperature and cool light beam, High-quality, space-efficient 5-caster base designed for smooth and flexible mobility. Casters are lockable for maximum stabilityand secure positionin, light can be in continuous use for hours without causing discomfort to practitioner or patient
Casters
Yes
Item
LED Task Light

Description

LED Task Light, Arm Reach 29 in, Color Temperature 3500K, Illumination Narrow Beam: 50,000 Lux at 18 In. / 460 mmWide Beam: 9,000 Lux at 18 In. / 460 mm, Lighting Technology LED, Maximum Brightness 50,000 lux, Operating Voltage 100 to 240V AC, Wattage 7 W, Arm Adjustability Any Which Way, Arm Design Gooseneck, Base Width 2 in, Casters Yes

Ratings & reviews