Shop BURTON
See all product information
Create Account
LED Task Light, 3500K, 7 W, Floor Stand
- Mfr # GLEDFL
- Zoro # G923559330
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage
100 to 240V AC
Number of Lamp Heads
1
Casters
Yes
Color Temperature
3500K
Individual Arm Lengths
16 in, 29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLEDFL
- Zoro #
- G923559330
- UPC #
- -
- Country of Origin
- United States
- Operating Voltage
- 100 to 240V AC
- Number of Lamp Heads
- 1
- Casters
- Yes
- Color Temperature
- 3500K
- Arm Design
- Gooseneck
- Lamp Life
- 50,000 hr
- Features
- Arm Reach
- 29 in
- Wattage
- 7 W
- Number of Brightness Levels
- 2
- Illumination
- Narrow Beam: 50,000 Lux at 18" / 460 mmWide Beam: 9,000 Lux at 18" / 460 mm
- Maximum Brightness
- 50,000 lux
- Item
- LED Task Light
- Arm Adjustability
- Any Which Way
- Head Shape
- Round
Dimensions
- Individual Arm Lengths
- 16 in, 29 in
- Head Depth
- 7 in
- Base Width
- 2 in
- Maximum Height Adjustment
- 73.6 in
- Manufacturer Warranty Length
- 2 yr Limited
- Overall Height
- 73.6 in
- Head Width
- 4 in
- Head Diameter
- 4 in
- Overall Width
- 4 in
- Fits Chest Size
Description
LED Task Light, Arm Reach 29 in, Color Temperature 3500K, Illumination Narrow Beam: 50,000 Lux at 18 In. / 460 mmWide Beam: 9,000 Lux at 18 In. / 460 mm, Lighting Technology LED, Maximum Brightness 50,000 lux, Operating Voltage 100 to 240V AC, Wattage 7 W, Arm Adjustability Any Which Way, Arm Design Gooseneck, Base Width 2 in, Casters Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.